3-Gang Combination Wallplate, Stainless Steel

Item #: 98953

Cat #: S214-N

UPC: 078477352229

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, 2-Toggle 1-Blank Device Combination Wallplate, Standard Size, Strap Mount - Stainless Steel.

Overview

3-Gang, 2-Toggle 1-Blank Device Combination Wallplate, Standard Size, Strap Mount - Stainless Steel.
3-Gang 2-Toggle, 1-Blank Device Combination Wallplate, Strap Mount, Stainless Steel
Also known as: 078477352229, S214-N

Specifications

Type: Toggle Switch, Combination Plate, Blank Plate
Gangs: 3
Mounting: Strap
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Combination Plate, Blank Plate
Mounting: Strap
Material: Stainless Steel
Gangs: 3
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)