235RCG 2X2 LED RELIGHT ASSEMBLY WHITE END BRACKET

Item #: 989502

Cat #: 2VTL2RT-40L-ADP-EZ1-LP835

UPC: 889804492583

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
235RCG 2X2 LED RELIGHT ASSEMBLY WHITE END BRACKETS 82CRI 3500K

Overview

235RCG 2X2 LED RELIGHT ASSEMBLY WHITE END BRACKETS 82CRI 3500K
Also known as: 889804492583, 2VTL2RT-40L-ADP-EZ1-LP835

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)