13W PAR30S LED Lamp, 30K

Item #: 989430

Cat #: S9416

UPC: 045923094163

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30S (Short Neck), Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Energy Star Rated. IP65 Wet Location and Enclosed Fixture Rated.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30S (Short Neck), Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Energy Star Rated. IP65 Wet Location and Enclosed Fixture Rated.
Also known as: 045923094163, S9416

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Wattage: 13
Lumens: 950
Volts AC: 120
Color: Silver
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 950
Color: Silver
Light Technology: LED
Angle: 40°
Shape: PAR30S (Sealed Beam Short)
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)