SOOW Portable Cord, 8/4, Black, 250'

Item #: 98925

Cat #: SO84BLK250RL

UPC: 032886081255

Sign In or Register to view pricing and more.
Documents & Guides
(4) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel

Overview

(4) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel
Excellent resistance to oil and moisture • Good tensile strength, elongation and aging characteristics • High flexibility • Excellent abrasion resistance • Ozone-, sunlight (UV)- and weather-resistant
Also known as: 032886081255, SO84BLK250RL, Service Cable, so cord

Specifications

Jacket: Rubber
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 8
Jacket: Rubber
Material: Copper
Volts AC: 600
Gauge: 8
Length: 250 ft
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)