
Diagonal Brace Kit, 3"
Item #: 989145
Cat #: 70-0305-CBR
UPC:
Documents & Guides
Diagonal Brace Assembly Kit, 5-Panel, SGA 3 inch (9 ft), Includes Brace, Sleeves and Hardware
Sign In or Register to view pricing and more.
Overview
Diagonal Brace Assembly Kit, 5-Panel, SGA 3 inch (9 ft), Includes Brace, Sleeves and Hardware
Also known as: 70-0305-CBR
Specifications
Size: | 3 in |
Color: | Silver |
Type: | Diagonal Brace |
Family / Style: | Ground Mount |
Length: | 9.000 ft |
Weight: | 6.500 lbs |
Size: | 3 in |
Type: | Diagonal Brace |
Length: | 9.000 ft |
Color: | Silver |
Family / Style: | Ground Mount |
Weight: | 6.500 lbs |
Customer Reviews
No reviews for this product
(0)