Volumetric Recessed Fixture, 2', 2-Lamp, T5, 120/277V, 14W

Item #: 98873

Cat #: 2RT514T5MVOLTGEB115LP835PWS1836

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 2 ft, 2-Lamp, T5, 120/277 Volt, 14 Watt, 1.15 Ballast Factor, 3500K, 6' prewire, 3/8" diameter, 18-gauge, 3-wire

Overview

Volumetric Recessed Fixture, 2 ft, 2-Lamp, T5, 120/277 Volt, 14 Watt, 1.15 Ballast Factor, 3500K, 6' prewire, 3/8" diameter, 18-gauge, 3-wire
Also known as: 2RT514T5MVOLTGEB115LP835PWS1836

Specifications

Type: 2-Lamp
Volts AC: 120, 277
Length: 2 ft
Wattage: 14
Light Technology: Fluorescent
Type: 2-Lamp
Length: 2 ft
Light Technology: Fluorescent
Volts AC: 120, 277
Wattage: 14

Customer Reviews

No reviews for this product
(0)