This product has been discontinued.
LED Troffer Retrofit Kit, 2 x 2, 120-277V, 4000K, 2300 Lumens
Item #: 988687
Cat #: EVOKIT-2X2-P-23L-20W-840
UPC: 781087138809
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 2 x 2, 120-277V, 4000K, 2300 Lumens, 80 CRI
Overview
LED Troffer Retrofit Kit, 2 x 2, 120-277V, 4000K, 2300 Lumens, 80 CRI
Also known as: 781087138809, EVOKIT-2X2-P-23L-20W-840
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 20 |
Length: | 2 ft |
Type: | Troffer Retrofit |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Light Technology: | LED |
Wattage: | 20 |
Type: | Troffer Retrofit |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)