Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 10P, NO Contacts

Item #: 98839

Cat #: 8903LO1000V02

UPC: 785901851806

Sign In or Register to view pricing and more.
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 10-Pole, 10 Normally Open Contacts, Electrically Held

Overview

Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 10-Pole, 10 Normally Open Contacts, Electrically Held
Also known as: 785901851806, 8903LO1000V02

Specifications

Volts AC Control: 120
Phase: 3
Type: Contactor, Lighting, Electrically Held
Family / Style: 8903
Mounting: Surface
Amps: 30
Poles: 10
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Lighting, Electrically Held
Mounting: Surface
Poles: 10
Phase: 3
Family / Style: 8903
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)