Emergency Lighting Unit, Wet Environments

Item #: 988244

Cat #: UMB8TDM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Lighting Unit, Wet Environments, Battery: Lead Calcium, Dual Voltage Input 120/277 VAC, 60 Hz

Overview

Emergency Lighting Unit, Wet Environments, Battery: Lead Calcium, Dual Voltage Input 120/277 VAC, 60 Hz
Also known as: UMB8TDM

Specifications

Color: Gray
Material: Fiberglass
Wattage: 36
Volts DC: 12
Light Technology: Halogen
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Color: Gray
Wattage: 36
Light Technology: Halogen
IP/NEMA Rating: NEMA 4X
Material: Fiberglass
Volts DC: 12
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)