This product has been discontinued.
WhisperValue Lite, 100 CFM, Low ProfileCeiling Fan with Light, Lo
Item #: 987991
Cat #: FV-10VSL3E
UPC: 885170266209
Sign In or Register to view pricing and more.
Documents & Guides
WhisperValue Lite, 100 CFM, Low ProfileCeiling Fan with Light, Low Profile Housing, CFM: 100, Sones: 1.0 Duct Size: 4", (2) 13W Self-Ballasted GU24 Base CFL’s, Energy Star Qualified, 4W Nightlight, Color: White.
Overview
WhisperValue Lite, 100 CFM, Low ProfileCeiling Fan with Light, Low Profile Housing, CFM: 100, Sones: 1.0 Duct Size: 4", (2) 13W Self-Ballasted GU24 Base CFL’s, Energy Star Qualified, 4W Nightlight, Color: White.
Ventilation fan/light shall be low sone ceiling or wall mount rated for continuous run. Fan shall be ENERGY STAR® rated and certified by the Home Ventilation Institute (HVI). Fan shall include energy efficient compact fluorescent lighting and be evaluated by Underwriters Laboratories and conform to both UL and cUL safety standards.
Also known as: 885170266209, FV-10VSL3E
Specifications
Color: | White |
CFM: | 100 |
Color: | White |
CFM: | 100 |
Customer Reviews
No reviews for this product
(0)