CR-LE 4000 LUMEN HE 4000K

Item #: 987887

Cat #: CR-LE-40LHE-40K-10V-EB14

UPC:

Documents & Guides
CR-LE 4000 LUMEN HE 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

CR-LE 4000 LUMEN HE 4000K
Also known as: CR-LE-40LHE-40K-10V-EB14

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 33
Lumens: 4000
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 33
Length: 4 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)