ETN CL120GFCS Type CL 1-inch Classi

Item #: 987697

Cat #: CL120GFCS

UPC: 782114753156

Sign In or Register to view pricing and more.
Documents & Guides
C-H CL120GFCS 1P 20A GFCI

Overview

C-H CL120GFCS 1P 20A GFCI
Also known as: 782114753156, CL120GFCS

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)