Micro-Change, 4P, #22 AWG, PVC

Item #: 98753

Cat #: 804000A09M100

UPC: 781725530453

Sign In or Register to view pricing and more.
Documents & Guides
Micro-Change (M12) Single-Ended Cordset, 4-Pole, Female (Straight) To Pigtail, 22 AWG, PVC Cable, Length: 32.81 Feet

Overview

Micro-Change (M12) Single-Ended Cordset, 4-Pole, Female (Straight) To Pigtail, 22 AWG, PVC Cable, Length: 32.81 Feet
Also known as: 781725530453, 804000A09M100

Specifications

Gender: Female
Type: Micro Change, 4-Pin, Single-Ended, Straight Connector
Material: PVC
Length: 32.810 ft
Color: Yellow
Gender: Female
Material: PVC
Color: Yellow
Type: Micro Change, 4-Pin, Single-Ended, Straight Connector
Length: 32.810 ft

Customer Reviews

No reviews for this product
(0)