LED 4' VaporProof Fixture, 31W, 3410 Lumen, 4000K, 100-277V

Item #: 987391

Cat #: ASD-LVP4N3140MHE

UPC: 859961005599

Sign In or Register to view pricing and more.
Documents & Guides
31 Watt, 4 Foot, 4000K, 3410 Lumen, LED, High Efficiency Series, Vapor Proof, 100-277 Volt, Non-Dimmable

Overview

31 Watt, 4 Foot, 4000K, 3410 Lumen, LED, High Efficiency Series, Vapor Proof, 100-277 Volt, Non-Dimmable
Also known as: 859961005599, ASD-LVP4N3140MHE

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 31
Length: 4 ft, 48 in
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Wattage: 31
Volts AC: 100 - 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)