This product has been discontinued.
Compact Fluorescent Lamp, Twist, 30W, 3500K
Item #: 98718
Cat #: CF30EL/TWIST/DAY/835/RP
UPC: 046135297939
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 30 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 1845, CRI: 82, Color Temperature: 3500K, Note: RP indicates special retail packaging, Standard Case Qty: 6
Overview
Compact Fluorescent Lamp, 30 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 1845, CRI: 82, Color Temperature: 3500K, Note: RP indicates special retail packaging, Standard Case Qty: 6
Also known as: 046135297939, CF30EL/TWIST/DAY/835/RP
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 30 |
Lumens: | 1845 |
Shape: | EL/mDT (Twister) |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 1845 |
Color Temperature: | 3500 (Neutral White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 30 |
Shape: | EL/mDT (Twister) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)