Humidity Sensing Exhaust Fan, 100 CFM

Item #: 987135

Cat #: AK100H

UPC:

Humidity Sensing Exhaust Fan, CFM: 100, Sones: 2.0, Duct Size: 4", Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Humidity Sensing Exhaust Fan, CFM: 100, Sones: 2.0, Duct Size: 4", Color: White
Also known as: AK100H

Specifications

Sones: 2
Color: White
CFM: 100
Diameter: 5 13/32 in
Wattage: 26.400
Sones: 2
CFM: 100
Wattage: 26.400
Color: White
Diameter: 5 13/32 in

Customer Reviews

No reviews for this product
(0)