This product may not be available in all locations.

12” Safety Yellow Industrial Workstation Fan
Item #: 9871
Cat #: JF-12F
UPC:
Documents & Guides
12 Inch Safety Yellow Industrial Workstation Fan, 3-Speed High Efficiency Motor, Totally Enclosed, Permanently Lubricated, 10 Foot, 3-Conductor Power Cord
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
STL8 Crouse-Hinds Myers Steel Thread Lubricant, 8 oz Can, Semi-Solid, Am
Item #: 42381
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
12 Inch Safety Yellow Industrial Workstation Fan, 3-Speed High Efficiency Motor, Totally Enclosed, Permanently Lubricated, 10 Foot, 3-Conductor Power Cord
Also known as: JF-12F
Specifications
Diameter: | 12 in |
CFM: | 2375 |
Color: | Yellow |
Diameter: | 12 in |
Color: | Yellow |
CFM: | 2375 |
Customer Reviews
No reviews for this product
(0)