This product has been discontinued.
LED High Bay, 23500 Lumen, 212 Watt, 110-277V, 5000K
Item #: 986896
Cat #: HELMC4PN-SSG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Vigilant LED High Bay, Circular, 23500 Lumen, 212 Watt, 110-277 Volt, 5000K, Polycarbonate Dome Lens, 10 Foot [3 Meter] Power Cable
Overview
Vigilant LED High Bay, Circular, 23500 Lumen, 212 Watt, 110-277 Volt, 5000K, Polycarbonate Dome Lens, 10 Foot [3 Meter] Power Cable
Also known as: HELMC4PN-SSG
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 277, 110 |
Color: | Gray |
Wattage: | 212 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Color: | Gray |
Light Technology: | LED |
Volts AC: | 277, 110 |
Wattage: | 212 |
Customer Reviews
No reviews for this product
(0)