800F 22mm Momentary PB, Illum Flush, 1 NO / 1 NC, Red Integrated LE

Item #: 98678

Cat #: 800FM-LF4MN3RX11

UPC: 781180837746

Sign In or Register to view pricing and more.
Documents & Guides
800F 22mm Momentary PB, Illum Flush, 1 NO / 1 NC, Red Integrated LED, Metal, 24 V, Metal Latch

Overview

800F 22mm Momentary PB, Illum Flush, 1 NO / 1 NC, Red Integrated LED, Metal, 24 V, Metal Latch
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LF4MN3RX11 from Rockwell Automation® is a red, 22 mm momentary push button. It is an integrated LED module with illuminated flush 24 V AC/DC (incandescent or LED). It has a metal latch mount and a screw contact block. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180837746, 800FM-LF4MN3RX11

Specifications

Family / Style: 800F
Type: Assembled Round Pushbuttons
Family / Style: 800F
Type: Assembled Round Pushbuttons

Customer Reviews

No reviews for this product
(0)