Manual Crimping Tool

Item #: 98669

Cat #: HK1240

UPC: 783310064275

Sign In or Register to view pricing and more.
Documents & Guides
Manual Crimping Tool, Length: 21-1/2", Capacity: 8 AWG - 750 KCMIL Copper Lugs & Splices, Includes: Carrying Case.

Overview

Manual Crimping Tool, Length: 21-1/2", Capacity: 8 AWG - 750 KCMIL Copper Lugs & Splices, Includes: Carrying Case.
Two crimping head choices:HK1230 with 1.20 IN (30 mm) opening, and HK1240 with 1.65 IN (42 mm) opening Both heads accept GreenleeKC12, KA12 and KD12 crimping dies as well as industry "U" style dies New head designs result in lower weight and improved durability - tested to 50,000 crimp cycles Two-speed pump to reduce cycle time Ram automatically retracts when crimp cycle is complete - a Greenlee exclusive Crimping heads rotate 350° Smaller and lighter than competitive tools Covered head models have two layers of PVC that total approximately 3/16 IN (4.8 mm) thick. The outer layer is black and the inner layer is red Includes carrying case U.S. Patent #6,206,663
Also known as: 783310064275, HK1240, hi press

Specifications

Type: Crimper
Length: 21 1/2 in
Type: Crimper
Length: 21 1/2 in

Customer Reviews

No reviews for this product
(0)