ETNCL LPX7DHNCSD LPX COMBO UNIV NIC

Item #: 986672

Cat #: LPX7DHNCSD

UPC: 080083604968

Sign In or Register to view pricing and more.

Overview

SURLITE LPX7DHNCSD LED COMBO
Also known as: 080083604968, LPX7DHNCSD

Specifications

Volts DC: 6
Material: Polycarbonate
Color: White/Red
Wattage: 5.400
Light Technology: LED
Volts AC Range: 120 - 277
Volts DC: 6
Color: White/Red
Light Technology: LED
Material: Polycarbonate
Wattage: 5.400
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)