Reduced Diameter VFD Cable, Stationary, 12/4, Black, Shielded

Item #: 98666

Cat #: 761204

UPC: 447738534900

Sign In or Register to view pricing and more.
Documents & Guides
Reduced Diameter VFD Cable, Stationary, 12/4, Black, Shielded

Overview

Reduced Diameter VFD Cable, Stationary, 12/4, Black, Shielded
Also known as: 447738534900, 761204

Specifications

Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Shielding: Shielded
Gauge: 12
Material: Copper
Volts AC: 600
Shielding: Shielded
Jacket: PVC
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)