Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp

Item #: 98642

Cat #: A30H2008SS6LP

UPC: 783510836504

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 30 x 20 x 8 Inch, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 30 x 20 x 8 Inch, Stainless Steel, Type: 316L
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 30 x 20 x 8 Inch, Stainless Steel, Type: 316L
Also known as: 783510836504, A30H2008SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 30 in
Depth: 8 in
Size: 30 x 20 x 8 in
Material: Stainless Steel
Width: 20 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Material: Stainless Steel
Mounting: Wall
Height: 30 in
Size: 30 x 20 x 8 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)