Wiring Trough, NEMA Type 12, Hinged Cover, 12" x 12" x 24", Gray

Item #: 9864

Cat #: F1212T24HC

UPC: 783510167905

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x24.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x24.00, Material/Finish: Steel/Gray.
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x24.00, Material/Finish: Steel/Gray.
Also known as: 783510167905, F1212T24HC

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 24 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)