LED 4' VaporProof Fixture, 31W, 3410 Lumen, 5000K, 100-277V

Item #: 986309

Cat #: ASD-LVP4N3150MHE

UPC: 859961005605

Sign In or Register to view pricing and more.
Documents & Guides
31 Watt, 4 Foot, 5000K, 3410 Lumen, LED, High Efficiency Series, Vapor Proof, 100-277 Volt, Non-Dimmable

Overview

31 Watt, 4 Foot, 5000K, 3410 Lumen, LED, High Efficiency Series, Vapor Proof, 100-277 Volt, Non-Dimmable
Also known as: 859961005605, ASD-LVP4N3150MHE

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 31
Length: 4 ft, 48 in
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Wattage: 31
Volts AC: 100 - 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)