Breaker, Miniature, DIN Rail Mount, 32A, 3P, 480Y/277VAC, 6kAIC

Item #: 986268

Cat #: S203-D32

UPC: 016779530952

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, DIN Rail Mount, 32 Amp, 3-Pole, 480Y/277 Volt AC, 6 kAIC, D Trip, Thermal/Magnetic Trip

Overview

Breaker, Miniature, DIN Rail Mount, 32 Amp, 3-Pole, 480Y/277 Volt AC, 6 kAIC, D Trip, Thermal/Magnetic Trip
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.
Also known as: 016779530952, S203-D32

Specifications

Poles: 3
Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)