1
more
Cable Tie Fir Tree Push Mounts, 7.4", Black
Item #: 98606
Cat #: PUM-071-2S-D30
UPC: 074983907953
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Fir Tree Push Mounts, Length 7.4", Maximum Bundle Diameter of 1.88” (48mm) / Panel Hole Diameter Range of 0.18”–0.19” (4.6mm–4.9mm), Heat Stabilized Nylon 6.6 (Indoor Heat Resistant), Black, Package of 500
Overview
Cable Tie Fir Tree Push Mounts, Length 7.4", Maximum Bundle Diameter of 1.88” (48mm) / Panel Hole Diameter Range of 0.18”–0.19” (4.6mm–4.9mm), Heat Stabilized Nylon 6.6 (Indoor Heat Resistant), Black, Package of 500
Fir Tree Push Mount Assembly. 0.25 Inch - 0.28 Inch (6.3 mm - 7.1 mm) Panel Hole Diameter Range. Heat Stabilized Black. Cable tie/mount assembly significantly reduce installation time compared to loose parts. Fewer parts throughout the manufacturing/assembly process. Maximum bundle diameter is 1.88 Inches (48 mm). Material is Heat Stabilized Nylon 6.6. Color is Black.
Also known as: 074983907953, PUM-071-2S-D30
Specifications
Mounting: | Push Mount |
Color: | Black |
Material: | Nylon |
Length: | 7.400 in |
Mounting: | Push Mount |
Material: | Nylon |
Color: | Black |
Length: | 7.400 in |
Customer Reviews
No reviews for this product
(0)