3W T4 LED Lamp, 50K

Item #: 986034

Cat #: S9225

UPC: 045923092251

Sign In or Register to view pricing and more.
Documents & Guides
3 Watt; T4 Repl. LED; 5000K; G9 Base; 360 deg. Beam Angle; 120 Volt

Overview

3 Watt; T4 Repl. LED; 5000K; G9 Base; 360 deg. Beam Angle; 120 Volt
Also known as: 045923092251, S9225

Specifications

Lumens: 220
Color Temperature: 5000 (Bright White)
Shape: T4 (Tubular)
Volts AC: 120
Wattage: 3
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 360°
Base: 2-Pin (G9)
Lumens: 220
Shape: T4 (Tubular)
Wattage: 3
Light Technology: LED
Angle: 360°
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: 2-Pin (G9)

Customer Reviews

No reviews for this product
(0)