This product may not be available in all locations.
![Disconnect Switch, Lug Kit, 100A, CU, 8-1/0AWG, 3P Disconnect Switch, Lug Kit, 100A, CU, 8-1/0AWG, 3P](https://rexel-cdn.com/products/1494u-l.jpg?i=CB832924-F983-444A-86F4-6E53CCC10471&f=420)
Disconnect Switch, Lug Kit, 100A, CU, 8-1/0AWG, 3P
Item #:
985983
Cat #:
1494U-LC100
UPC:
885630924137
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Lug Kit, 100 Amp, CU, 8 - 1/0 AWG, 3 per Package
Overview
Disconnect Switch, Lug Kit, 100 Amp, CU, 8 - 1/0 AWG, 3 per Package
Also known as: 885630924137, 1494U-LC100
Specifications
Poles: | 3 |
Type: | Lug Kit |
Mounting: | Device |
Amps: | 100 |
Material: | Copper |
Allowable Gauge Range: | 8 - 1/0 |
Poles: | 3 |
Mounting: | Device |
Material: | Copper |
Type: | Lug Kit |
Amps: | 100 |
Allowable Gauge Range: | 8 - 1/0 |
Customer Reviews
No reviews for this product
(0)