I/O Module, Digital Output, 32 Channel, 12/24VDC, Current Source

Item #: 985884

Cat #: 1756-OB32K

UPC: 887172383687

Sign In or Register to view pricing and more.
I/O Module, ControlLogix, Digital Output, 32 Channel, 12/24 Volt DC, Current Source, Conformal Coated

Overview

I/O Module, ControlLogix, Digital Output, 32 Channel, 12/24 Volt DC, Current Source, Conformal Coated
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 887172383687, 1756-OB32K

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Type: I/O Module
Volts DC: 12/24
Mounting: Chassis
Type: I/O Module
Family / Style: ControlLogix
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)