32W T8 U-Bend Fluorescent Lamp, 35K

Item #: 985842

Cat #: 109814

UPC: 807154198146

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent 6in U-Bend FB32 T8 Tube 22.6in Len 32W 3500K Medium Bi-Pin Base Instant-Programmed Start Non-Dimmable 3150 Lumens Avg Life 24000 hrs *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent 6in U-Bend FB32 T8 Tube 22.6in Len 32W 3500K Medium Bi-Pin Base Instant-Programmed Start Non-Dimmable 3150 Lumens Avg Life 24000 hrs *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154198146, 109814

Specifications

Wattage: 32
Lumens: 2900
Color Temperature: 3500 (Neutral White)
Length: 22.600 in
Light Technology: Fluorescent
Dimmable: No
Wattage: 32
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 2900
Length: 22.600 in
Dimmable: No

Customer Reviews

No reviews for this product
(0)