Nylon-Insulated, Wire Range: 12 - 10

Item #: 98566

Cat #: MNG10-10FBX

UPC: 051128587188

Sign In or Register to view pricing and more.
Documents & Guides
Block Fork, Nylon-Insulated, Wire Range: 12 - 10

Overview

Block Fork, Nylon-Insulated, Wire Range: 12 - 10
3MÖ ScotchlokÖ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587188, MNG10-10FBX, Stake on

Specifications

Material: Nylon
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Nylon
Stud Size: #10
Color: Yellow
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)