Switch Box With Old Work Bracket, 2-1/2" Deep, Knockouts, Metallic

Item #: 98563

Cat #: 384-OW

UPC: 687855523368

Sign In or Register to view pricing and more.
Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Old Work Bracket, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (8) 21/32" (Priouts). Bottom Knockouts: (1) 1/2". C

Overview

Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Old Work Bracket, 3" x 2", 1-Gang, Gangable, Drawn, Metallic. Depth: 2-1/2". Clamp Type: CL-26. Side Knockouts: (2) 1/2" & (8) 21/32" (Priouts). Bottom Knockouts: (1) 1/2". C
Switch Boxes with concentric or eccentric knockouts are suitable for bonding without any additional bonding means where used in circuits above or below 250 V. Unless otherwise noted all concentric or eccentric knockouts are 1/2ā€ ā€“ 3/4ā€ combinations
Also known as: 687855523368, 384-OW

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 inĀ³
Knockout Diameter: 1/2 in
Gangs: 1
Material: Steel
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 12.500 inĀ³

Customer Reviews

No reviews for this product
(0)