N3R SC ENCLOSURE W/ KO 12X12X10

Item #: 985620

Cat #: 121210-RTSC

UPC: 782051082272

Sign In or Register to view pricing and more.
Documents & Guides
N3R SC ENCLOSURE W/ KO 12X12X10

Overview

N3R SC ENCLOSURE W/ KO 12X12X10
Also known as: 782051082272, 121210-RTSC

Specifications

Height: 12 in
Depth: 10 in
Width: 12 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)