Air Conditioner, SpectraCool G52 Series
Item #: 98540
Cat #: G521216G050
UPC: 783510192853
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, SpectraCool G52 Series, Indoor/Outdoor, 120000 BTU, 115 Volt AC, 3500 Watts, 50/60HZ, 1 Phase, 52.69 x 17.12 x 11.66 Inch, Steel/Light Gray Powder Coat Finish
Overview
Air Conditioner, SpectraCool G52 Series, Indoor/Outdoor, 120000 BTU, 115 Volt AC, 3500 Watts, 50/60HZ, 1 Phase, 52.69 x 17.12 x 11.66 Inch, Steel/Light Gray Powder Coat Finish
SpectraCool Air Conditioners deliver reliable enclosure cooling in demanding environments that features a new, filterless design. With its energy-efficient compressor and new earth-friendly refrigerant, SpectraCool Air Conditioners are available in three configurations that offer a broad range of cooling capacities.
Also known as: 783510192853, G521216G050
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)