4 AWG Bare Stranded Tinned Copper, 1000'

Item #: 985365

Cat #: BARESD47STRTINNED1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG Bare Stranded (7) Tinned Copper, 1000 Foot Reel

Overview

4 AWG Bare Stranded (7) Tinned Copper, 1000 Foot Reel
For use in overhead transmission and distribution applications.
Also known as: BARESD47STRTINNED1000RL

Specifications

Material: Tinned Copper
Gauge: 4
Length: 1000 ft
Conductors: 1
Stranding: Stranded
Package Type: Reel
Material: Tinned Copper
Length: 1000 ft
Stranding: Stranded
Gauge: 4
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)