3" PVC 90° Elbow, Schedule 80, Gray

Item #: 98527

Cat #: 30090ELB80

UPC: 980060063286

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Elbow, Schedule 80, Gray

Overview

3 Inch PVC 90 Degree Elbow, Schedule 80, Gray
If you need your piping system to get turn or get around something in the way, you will need to bend your pipeline around with PVC elbows. Elbows are most commonly available in 90-degree angles and 45-degree angles, so your pipeline can be directed however you want it. Side elbows are a slightly different piece that are commonly used as corners in projects such as canopies, tents, displays, and boxes. They have three ends instead of two. Most elbows have slip socket ends, but threaded versions are available.
Also known as: 980060063286, 30090ELB80

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Diameter: 3 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80

Customer Reviews

No reviews for this product
(0)