Power Supply, Essential, 240W, 24-28VDC Output, 180-264VAC Input, 1PH

Item #: 98525

Cat #: 1606-XLE240EE

UPC: 662074643912

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Essential, 240 Watt, 24 - 28 Volt DC Output, 180 - 264 Volt AC Input, 1-Phase

Overview

Power Supply, Essential, 240 Watt, 24 - 28 Volt DC Output, 180 - 264 Volt AC Input, 1-Phase
Also known as: 662074643912, 1606-XLE240EE

Specifications

Wattage: 240
Amps: 10
Type: Power Supply
Volts AC Control: 24
Mounting: DIN Rail
Phase: 1
Wattage: 240
Type: Power Supply
Mounting: DIN Rail
Amps: 10
Volts AC Control: 24
Phase: 1

Customer Reviews

No reviews for this product
(0)