11000BTU 115V Low Ambient Kit

Item #: 985241

Cat #: N431216G100

UPC: 783510238872

Sign In or Register to view pricing and more.
Documents & Guides
HOF N431216G100 11000BTU 115V

Overview

HOF N431216G100 11000BTU 115V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238872, N431216G100

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)