A-B 194L-E16-7323 194L Load Switch

Item #: 985222

Cat #: 194L-E16-7323

UPC: 662072560747

Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-E16-7323 16 A 194L L

Overview

ALB 194L-E16-7323 16 A 194L L
IEC Control and Load Switch, Star-Delta (Wye-Delta) 0-Y-Delta 45° / 90°, 16 Amp, 3 Poles, Available as Custom Order , Front / Door
Also known as: 662072560747, 194L-E16-7323

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)