This product may not be available in all locations.
3
more

Variable Speed AC Drive, 50HP, 480VAC, 3PH
Item #: 985095
Cat #: ATV630D37N4
UPC: 785901955566
Documents & Guides
Variable Speed AC Drive, ATV60, 50 Horse Power, 48.3 - 66.2 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
Sign In or Register to view pricing and more.
Overview
Variable Speed AC Drive, ATV60, 50 Horse Power, 48.3 - 66.2 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
The Altivar™ 61 variable-speed drive defines ease of use for centrifugal pump, fan, and normal duty industrial applications. It offers advanced features, functions, and user flexibility while its revolutionary design reduces installation cost and start-up time, and offers reliable operation, simple diagnostics, and energy efficiency.
Also known as: 785901955566, ATV630D37N4
Specifications
Phase: | 3 |
Mounting: | Panel, DIN Rail |
Poles: | 3 |
Type: | Variable Speed Drive |
Horsepower: | 40, 50 |
Family / Style: | Altivar |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Volts AC Range: | 380 - 480 |
Amps Range: | 48.300 - 54.800 - 57.300 - 66.200 |
Phase: | 3 |
Poles: | 3 |
Horsepower: | 40, 50 |
IP/NEMA Rating: | IP20 |
Volts AC Range: | 380 - 480 |
Mounting: | Panel, DIN Rail |
Type: | Variable Speed Drive |
Family / Style: | Altivar |
Standards: | California Proposition 65 |
Amps Range: | 48.300 - 54.800 - 57.300 - 66.200 |
Customer Reviews
No reviews for this product
(0)