TEYF 3 POLE 70 AMP

Item #: 985068

Cat #: TEYF370

UPC: 783164388565

Sign In or Register to view pricing and more.
Documents & Guides
TEYF 3 POLE 70 AMP

Overview

TEYF 3 POLE 70 AMP
Also known as: 783164388565, TEYF370

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 70
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 70
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)