LED Linear Luminaire, 4000K

Item #: 985041
Cat #: LS4-25L-40K-10V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LS Series LED Surface Ambient, Input Power: 23 WTT, Input Voltage: 120 - 277 V, Temperature Rating: -28 - 35 DEG C, Efficacy: 109 LPW, 2500 LM, 92 CRI, Control: 0-10V Dimming to 5 PCT, C/US UL Listed

Overview

LS Series LED Surface Ambient, Input Power: 23 WTT, Input Voltage: 120 - 277 V, Temperature Rating: -28 - 35 DEG C, Efficacy: 109 LPW, 2500 LM, 92 CRI, Control: 0-10V Dimming to 5 PCT, C/US UL Listed
The LS Series LED surface ambient luminaire now offers two options: efficiency-optimized LS-C high efficiency for the greatest savings and faster payback, or LS TrueWhite® for superior CRI and peak visual acuity. The portfolio offers a range of mounting choices—surface, pendant, suspended or cove—with a range of application flexibility for individual luminaires as well as continuous rows, whether in retail, industrial or commercial office spaces. Numerous product enhancements and new installer aids allow fast, easy installation for a no-hassle upgrade from fluorescent strip and wrap fixtures. Designed in a slim minimalist-inspired form factor, the LS Series offers 4000 and 8000 lumens, color temperatures of 3500K, 4000K and 5000K, and 0-10V dimming, making it ideal for a myriad of surface ambient applications.
Also known as: LS4-25L-40K-10V

Specifications

Wattage: 23
Lumens: 2500
Wattage: 23
Lumens: 2500

Customer Reviews

No reviews for this product
(0)