Grounding Bushing, 3/4", Threadless, Insulated, Malleable Iron

Item #: 98491

Cat #: GIB-75LS-4AC

UPC: 781381091374

3/4", Insulated Ground Bushing, Threadless, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
Sign In or Register to view pricing and more.

Overview

3/4", Insulated Ground Bushing, Threadless, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.
GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure.GIB-LS Series is provided with a set-screw allowing fitting to lock bushing in any desired position, UL listed for use with copper or aluminum grounding conductors.
Also known as: 781381091374, GIB-75LS-4AC

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)