Freedom, Combination, Pump Panel, Size N3, 480V

Item #: 984898

Cat #: ECN5532CAG

UPC: 782114139134

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 3, Pump Panel, Combination, Flange Handle Disconnect, 100 Amp HMCPE Circuit Breaker, 50 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 38.40", W: 18.86", D: 8.47"

Overview

NEMA Size 3, Pump Panel, Combination, Flange Handle Disconnect, 100 Amp HMCPE Circuit Breaker, 50 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 38.40", W: 18.86", D: 8.47"
Freedom Industrial Pump Panel Catalog#:ECN5532CAG Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 3, 100A breaker
Also known as: 782114139134, ECN5532CAG

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Volts AC: 480
Amps: 100
Mounting: Surface
Material: Steel
Size: 3
Horsepower: 50
IP/NEMA Rating: NEMA 3R
Volts AC Control: 440/460
Family / Style: Freedom
Poles: 3
Amps: 100
Material: Steel
Horsepower: 50
Volts AC Control: 440/460
Phase: 3
Volts AC: 480
Mounting: Surface
Size: 3
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)