ProLine G2 Solid Cover (Front or Rear), fits 1800 x800 mm, Painted

Item #: 984895

Cat #: P2C188

UPC: 783510312053

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Solid Cover (Front or Rear), fits 1800 x800 mm, Painted

Overview

ProLine G2 Solid Cover (Front or Rear), fits 1800 x800 mm, Painted
ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.
Also known as: 783510312053, P2C188

Specifications

Material: Steel
Depth: 0.790 in
Type: End Panels
Height: 70.200 in
Width: 31.400 in
Material: Steel
Type: End Panels
Width: 31.400 in
Depth: 0.790 in
Height: 70.200 in

Customer Reviews

No reviews for this product
(0)