Spring Nut, Long Spring, Size: 1/4-20, Stainless Steel
Item #: 984750
Cat #: PS-RS-1/4-ST
UPC: 702316502154
Sign In or Register to view pricing and more.
Documents & Guides
Channel Nut W/ long spring, Thread Diameter: 1/4", Material: Steel, Finish: Stainless Steel. For Use w/ PS 200, 210, 300.
Overview
Channel Nut W/ long spring, Thread Diameter: 1/4", Material: Steel, Finish: Stainless Steel. For Use w/ PS 200, 210, 300.
Channel Nut W/ long spring, Thread Diameter: 1/4", Material: Steel, Finish: Stainless Steel. For Use w/ PS 200, 210, 300.
Also known as: 702316502154, PS-RS-1/4-ST
Specifications
Diameter: | 1/4 in |
Material: | Stainless Steel |
Diameter: | 1/4 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)