
Speed Link SLK With Toggle
Item #: 984691
Cat #: SLK15L3T
UPC: 782856800613
Documents & Guides
Speed Link SLK With Toggle, Wire Rope Length 9.9 Feet, 1.5 mm Rope Diameter, , Includes Wire, Locking Device, and Pre-Assembled Toggle End Fitting, Steel/Electro-Galvanized
Sign In or Register to view pricing and more.
Overview
Speed Link SLK With Toggle, Wire Rope Length 9.9 Feet, 1.5 mm Rope Diameter, , Includes Wire, Locking Device, and Pre-Assembled Toggle End Fitting, Steel/Electro-Galvanized
Versatile overhead support solution that is easy to adjust and installs quickly to various lighting fixtures and low votage devices.
Also known as: 782856800613, SLK15L3T
Specifications
Diameter: | 1.500 mm |
Material: | Steel |
Length: | 9.900 ft |
Diameter: | 1.500 mm |
Length: | 9.900 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)