4FT LED WRAP FIXTURE

Item #: 984684

Cat #: 4WSNLEDLD464HLFUNVL840CD1U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4FT LED WRAP FIXTURE

Overview

4FT LED WRAP FIXTURE
Also known as: 4WSNLEDLD464HLFUNVL840CD1U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 6400
Wattage: 73
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 73
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 6400
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)