Hole Saw, 2" (51 mm)

Item #: 984560

Cat #: 31932

UPC: 092644319327

Sign In or Register to view pricing and more.
Hole Saw, Diameter: 2", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.

Overview

Hole Saw, Diameter: 2", Applications: Drywall, Ceiling Tile, Steel, Wood, Plastic and Stainless Steel. Use with Klein Arbor 31906.
Klein's Bi-Metal Hole Saws are optimized for cutting steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse much better.
Also known as: 092644319327, 31932

Specifications

Type: Hole Saw
Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Type: Hole Saw
Diameter: 2 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)